Buy more than* S$200* and get FREE SHIPPING

LED Work lights

5.00 (1)
Purpose
Construction lighting.
Lighting Time
90 hours (when fully charged)
Weight (g)
184
Height (mm)
164
Width (mm)
120
Specification
High brightness light-emitting diode. rainproof structure
...see all>
Product Options
ADD TO CART
LED Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
LED Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
X3 or red 415-4762 1PC 1 TRC-100R 48935031 35.99 SGD
In stock
One green x, 2 pcs red x 415-4771 1PC 1 TRC-100GN 48935022 41.99 SGD
In stock
X1 unit blue, x2 or red 415-4789 1PC 1 TRC-100B 48935013 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Right now I am using it for removing beasts.
5
From Japan
On 2015-09-20 10:46:01
It seems that I have not approached nearby since using this product. I am currently using it for about a week, I will judge whether I will increase it by looking at a little more.
This review is about item#48935013.

Related Products