Buy more than* S$200* and get FREE SHIPPING

Artificial Turf

4.55 (11)
Purpose
For construction site passage, rooftop, and terrace, etc.
Color
Green
Thickness (mm)
6
Width (mm)
910
Material
Surface:polypropylene(PP),Back:syntheticrubber(SBR)
...see all>
Product Options
ADD TO CART
Length (m) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (m) Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 6 405-4652 1Roll 1 TTF-9106 48936237 149.99 SGD
Shipped after 2018-04-23
5 3 405-4644 1Roll 1 TTF-956 48936273 85.99 SGD
Shipped after 2018-04-23
20 12 405-4661 1Roll 1 TTF-9206 48936246 289.99 SGD
Shipped after 2018-04-23
3 1.8 405-4636 1Roll 1 TTF-936 48936264 49.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.55
11 Customer Reviews
The reviews are automatic translation.
Prepare a dog's sunny spot in front of a doghouse
5
From Japan
On 2018-02-14 13:56:51
It was cheaper than other companies, and I was relieved that quality was not bad or bad.
This review is about item#48936264.
Inexpensive items asked on the veranda
5
From Japan
On 2017-10-04 05:16:02
Easy to cut because it is light and easy to construct Also easy to take dust on
This review is about item#48936264.
For reduction of rain sound of small eaves
5
From Japan
On 2017-08-08 15:39:34
I bought and installed it for the purpose of alleviating the rain sound falling on the eaves of the house of the OB. Even heavy rain seems to have been reduced as much as I did not mind. Perhaps the rubber material on the back was good. thank you for helping me.
This review is about item#48936264.
At the entrance of the store
5
From Japan
On 2017-04-03 15:55:43
It is easy to get familiar with the ground. After all, it is only durability.
This review is about item#48936264.
I used it for the pleasure boat floor
5
From Japan
On 2016-10-12 11:12:36
Size and thickness are also appropriate amount, after installation, we are using comfortably. Thank you for this time.
This review is about item#48936264.
Replacing the artificial turf of the veranda
5
From Japan
On 2016-06-07 15:45:03
It was easy to cut and was easy to paste.
This review is about item#48936237.
Curing
3
From Japan
On 2016-06-02 15:27:37
I hope it is a bit lighter.
This review is about item#48936273.
Veranda
4
From Japan
On 2016-03-15 13:00:40
I think that it is bright and a sense of cleanliness may come out by laying it on the concrete veranda.
This review is about item#48936273.
Basement of motorcycle parking lot
5
From Japan
On 2016-01-29 22:51:55
I am satisfied that I can choose just the length.
This review is about item#48936264.
I made my own step slope and pasted the artificial turf.
5
From Japan
On 2014-06-13 15:35:46
Easy to process, appearance is also beautiful. Even if it gets wet in the rain it is handy because it is hard to slip.
This review is about item#48936273.

Related Products