Buy more than* S$200* and get FREE SHIPPING

Non Chromium Abrasive

3.00 (1)
Purpose
Iron steel, stainless, aluminum mirror finish., Iron steel, stainless, aluminum mirror finish.
2014 TRUSCO Published Page
2-1809
Frontage (mm)
151
Depth (mm)
151, 49
Weight (g)
370, 370
Height (mm)
27, 27
Color
light gray, Light Green
Width (mm)
49, 49
Material
aluminum oxide, fatty acid, Aluminum oxide, fatty acid
TRUSCO Part Number
400-4426, 400-4426
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TNC-150 48928801 21.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Aluminum polishing
3
From Japan
On 2017-07-23 17:24:36
I feel that the abrasive used by me is a little glossy.
This review is about item#48928801.

Related Products