Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Spray Can Holder

Purpose
For can storage and organizing, For can storage and organizing
2014 TRUSCO Published Page
1-0764
Maximum Load (kgf)
2.5
Depth (mm)
100
Height (mm)
180
Material
Magnet: ferrite magnet, Body: Steel
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Storage Capacity (pcs) Weight (kg) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Storage Capacity (pcs) Weight (kg) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
415-3090 3 - 300 1PC 1 TSHJ-300 48915596 61.99 SGD
Shipped after 2018-06-25
415-3081 2 0.85 215 1PC 1 TSHJ-215 48915587 54.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products