Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Magnetic Power Belt

4.67 (3)
Purpose
To hold tool. To notice board and panel. To bond steel and steel., To hold tool. To notice board and panel. To bond steel and steel.
Depth (mm)
4
Material
Rubber magnet (anisotropic)
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Maximum Load (kgf) Adsorption Ability (N) Weight (g) Height (mm) Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Maximum Load (kgf) Adsorption Ability (N) Weight (g) Height (mm) Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 3 180 170 500 25 - 1PC 1 TMPB-500 (P) 48915553 11.99 SGD
In stock
1-0764 10 60 700 1000 50 415-2239 1PC 1 TMPB-1000 48915544 50.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Removing (partial) cover of automobile
4
From Japan
On 2017-02-06 23:30:17
It is easy to cut and it is a reasonable adsorption power, but the adsorption power is weak for weight. I am satisfied that it is double-sided magnetization.
This review is about item#48915553.
Tool hanging
5
From Japan
On 2016-04-20 16:08:22
The initial 25 mm width was examined, but choosing 50 mm width which was slightly expensive was a result of strong magnetic force and a margin. It was appropriately cut and used for hanging the hand tool.
This review is about item#48915544.
Temporary fixation of large format posters
5
From Japan
On 2015-06-23 16:09:56
When purchasing a large format poster, it is delivered into a cylindrical case and it takes time to return the poster with the habit in its cylindrical shape to the plane. Using the back of the rocker and pasting with a magnetic power belt for several days the poster is straight. Even if 5 posters are stacked and pasted, posters are firmly fixed, which makes work easier.
This review is about item#48915553.

Related Products