Buy more than* S$200* and get FREE SHIPPING

Resin Magnet Tray

5.00 (3)
Purpose
The adsorption management of parts and tools., The adsorption management of parts and tools.
2014 TRUSCO Published Page
1-0762
Material
Magnet: ferrite magnet, body: ABS resin
...see all>
Product Options
ADD TO CART
Diameter x Height (mm) Maximum Load (kgf) Diameter (mm) Weight (g) Height (mm) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Diameter x Height (mm) Maximum Load (kgf) Diameter (mm) Weight (g) Height (mm) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
112x100 to 50 0.8 112 180 100 to 50 Black 415-2859 1PC 1 TBMT-112-BK 48915395 15.99 SGD
Shipped after 2018-01-22
150x130 to 60 1.2 150 380 130 to 60 Green 415-2905 1PC 1 TBMT-150-GN 48915447 21.99 SGD
Shipped after 2018-01-22
150x130 to 60 1.2 150 380 130 to 60 Yellow 415-2921 1PC 1 TBMT-150-Y 48915465 21.99 SGD
Shipped after 2018-01-22
150x130 to 60 1.2 150 380 130 to 60 Orange 415-2913 1PC 1 TBMT-150-OR 48915456 21.99 SGD
Shipped after 2018-01-22
112x100 to 50 0.8 112 180 100 to 50 Green 415-2867 1PC 1 TBMT-112-GN 48915404 15.99 SGD
Shipped after 2018-01-22
112x100 to 50 0.8 112 180 100 to 50 Orange 415-2875 1PC 1 TBMT-112-OR 48915413 15.99 SGD
Shipped after 2018-01-22
112x100 to 50 0.8 112 180 100 to 50 Yellow 415-2883 1PC 1 TBMT-112-Y 48915422 15.99 SGD
Shipped after 2018-01-22
150x130 to 60 1.2 150 380 130 to 60 Black 415-2891 1PC 1 TBMT-150-BK 48915431 21.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2018-01-05 08:52:37
I bought it with Orange Yellow. Because it is an eye-catching color, it is good to find it quickly even on a crowded site. Easy to use angle and size are handy when you put it on the wall or when you put it on the wall.
This review is about item#48915422.
For temporary storage, such as bolts of breakers etc. in the cubicle during power outage work.
5
From Japan
On 2016-07-11 22:36:44
It is big and intelligent.
This review is about item#48915431.
Maintenance work
5
From Japan
On 2014-04-17 09:56:15
It was nice and easy to use.
This review is about item#48915395.

Related Products