Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Safety Vest

4.50 (4)
Purpose
Traffic control. Building site. Railway section of track work.
Clothes Length (cm)
60
Tape Width (mm)
50
Weight (g)
210
Material
Nylon mesh reflective material PVC
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Width (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Width (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
405-5373 110 to 130 Dark blue / silver reflection 1Sheet 1 TKA-340 48935327 16.99 SGD
In stock
- 110 - 130 Orange Parks / yellow reflection 1Sheet 1 TKA-330 48935311 16.99 SGD
In stock
- 110 - 130 Dark blue / yellow reflection 1Sheet 1 TKA-350 48935336 16.99 SGD
In stock
405-5390 110 to 130 Yellow areas / yellow reflection 1Sheet 1 TKA-360 48935345 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Patrol in the factory and invasion in the warehouse
4
From Japan
On 2018-04-18 14:36:41
The buyer's stuff is thin and unreliable. It is relatively hot in nylon fabric. However, because the mesh is large, the breathability is good accordingly.
This review is about item#48935311.
During cargo handling work
5
From Japan
On 2017-11-28 05:59:37
I am wearing it all day and night during cargo handling work. It stands out very well. It is light so it will not be a burden at work. I would like to continue using it in the future.
This review is about item#48935336.
Safety management
4
From Japan
On 2017-04-19 14:43:27
Ventilation with mesh is also good so it seems to be usable even in the summer. I think that it can be fitted to the body so that the waist part adjusts with Velcro tape.
This review is about item#48935311.
I bought it for those who draw the Dangiri of the neighborhood festival.
5
From Japan
On 2013-10-23 13:11:07
I'd like to have a pocket somewhere because I use a transceiver.
This review is about item#48935311.

Related Products