NoteBuy more than* S$200* and get FREE SHIPPING

Soft Plastic Stanchion

Purpose
Traffic passage and restricted use in the factory. Car stopper parking in the parking lot.
Height (mm)
880
Color
Yellow
Weight (kg)
2.13
Width (mm)
250
Material
Nitrile rubber (NBR)
TRUSCO Part Number
415-4401
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TGP-02 48935284 85.27 SGD
Shipped after 2016-12-05

Related Products