Buy more than* S$200* and get FREE SHIPPING

Plastic Chain Links

Purpose
Partition of no-entry zone, land readjustment in the parking lot, the induction of people.
Width (mm)
40
Length (mm)
21
Weight (g)
6
Color
Yellow
Material
Polyethylene (PE)
TRUSCO Part Number
414-7260
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(2PC) 1 TCJ6Y 48935074 2.22 SGD
In stock
ADD TO CART

Related Products