Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Multi Sharp Brush Set

Purpose
Surface polishing and cleaning of iron, stainless, woodwork. detailed work
Weight (g)
30
Overall Length (mm)
167
Width (mm)
16
TRUSCO Part Number
408-9227
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 set 1 TMS-SET 48929072 -
Discontinued
[x]
ADD TO CART

Related Products