Buy more than* S$200* and get FREE SHIPPING

Capped Ferrite Magnet

3.00 (3)
Purpose
Adsorption., Adsorption.
Material
Magnet: ferrite magnet, cap: Steel
...see all
Product Options
ADD TO CART
Length (mm) Surface Magnetic Flux Density (T) Hole Diameter (mm) Dimension (mm) Thickness (mm) 2014 TRUSCO Published Page Adsorption Ability (N) Weight (g) TRUSCO Part Number Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) Surface Magnetic Flux Density (T) Hole Diameter (mm) Dimension (mm) Thickness (mm) 2014 TRUSCO Published Page Adsorption Ability (N) Weight (g) TRUSCO Part Number Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 6 - - 1-0775 44.1 200 415-1658 - 1Bag(10PC) 1 TFC25KA-10P 48916454 18.44 SGD
In stock
- - 3.2 - - 1-0775 19.6 190 415-1666 - 1Bag(10PC) 1 TFC32KA-10P 48916472 18.44 SGD
In stock
- - - - - 1-0775 112.7 200 415-1631 - 1Bag(5PC) 1 TFC60K-5P 48916621 22.01 SGD
In stock
- - - - - 1-0775 7.84 10 415-2042 - 1PC 1 TFC20K-1P 48916445 1.86 SGD
In stock
- - - - - 1-0775 186.2 150 415-2093 - 1PC 1 TFC79K-1P 48916637 12.30 SGD
In stock
- - 3.2 - - 1-0775 19.6 19 415-2115 - 1PC 1 TFC32KA-1P 48916481 2.13 SGD
In stock
- - M5 - - 1-0775 196 115 415-2131 - 1PC 1 TFC49KA-1P 48916585 9.20 SGD
Shipped after 2017-03-06
- - - - - 1-0774 83.3 350.0 415-1496 - 1Bag(10PC) 1 TFC36R-10P 48916314 30.93 SGD
In stock
- - 5 - - 1-0774 17.64 90.0 415-1518 - 1Bag(10PC) 1 TFC23RA-10P 48916217 12.92 SGD
In stock
- - 5 - - 1-0774 147 350.0 415-1569 - 1Bag(10PC) 1 TFC46RA-10P 48916375 31.27 SGD
In stock
- - 4.9 - - 1-0774 5.8 700.0 415-1585 - 1Bag(10PC) 1 TFC52RA-10P 48916411 59.81 SGD
In stock
- - - - - 1-0774 33.32 18.0 415-1933 - 1PC 1 TFC28R-1P 48916287 2.48 SGD
In stock
- - 6 - - 1-0775 93.1 43 415-2123 - 1PC 1 TFC43KA-1P 48916542 4.27 SGD
In stock
- - 5x2 - - 1-0775 137.2 75 415-2140 - 1PC 1 TFC50KA-1P 48916603 7.92 SGD
In stock
- - - - - 1-0774 11.76 58.0 415-1461 - 1Bag(10PC) 1 TFC18R-10P 48916174 12.77 SGD
In stock
- - 4.3 - - 1-0774 44.1 17.0 415-1984 - 1PC 1 TFC32RA-1P 48916305 1.76 SGD
In stock
- - 4.2 - - 1-0774 68.6 36.0 415-1992 - 1PC 1 TFC36RA-1P 48916341 3.63 SGD
In stock
- - M4 - - 1-0774 117.6 54.0 415-2000 - 1PC 1 TFC44RA-1P 48916366 4.09 SGD
In stock
- - - - - 1-0775 127.4 38 415-2069 - 1PC 1 TFC43K-1P 48916524 3.94 SGD
In stock
- - - - - 1-0775 127.4 44 415-2077 - 1PC 1 TFC45K-1P 48916567 3.83 SGD
In stock
- - - - - 1-0775 7.84 100 415-1593 - 1Bag(10PC) 1 TFC20K-10P 48916436 18.01 SGD
In stock
- - - - - 1-0774 23.52 10.0 415-1925 - 1PC 1 TFC24R-1P 48916244 2.17 SGD
In stock
- - 5 - - 1-0774 5.8 80.0 415-2026 - 1PC 1 TFC50RA-1P 48916402 5.92 SGD
In stock
- - 4.9 - - 1-0774 5.8 70.0 415-2034 - 1PC 1 TFC52RA-1P 48916427 6.74 SGD
In stock
- - - - - 1-0775 112.7 40 415-2085 - 1PC 1 TFC60K-1P 48916612 8.75 SGD
In stock
- - - - - 1-0775 49 20 415-2051 - 1PC 1 TFC36K-1P 48916506 2.13 SGD
Shipped after 2017-03-06
- - - - - 1-0775 49 200 415-1607 - 1Bag(10PC) 1 TFC36K-10P 48916497 17.62 SGD
In stock
90 - 3.5x2 - - 1-0775 88.2 43 415-2158 18.8 1PC 1 TFC90KA-1P 48916664 5.75 SGD
In stock
- - - - - 1-0774 33.32 180.0 415-1488 - 1Bag(10PC) 1 TFC28R-10P 48916271 15.70 SGD
In stock
- - M5 - - 1-0775 196 1150 415-1682 - 1Bag(10PC) 1 TFC49KA-10P 48916576 63.52 SGD
Shipped after 2017-03-06
- - - - - 1-0775 186.2 750 415-1640 - 1Bag(5PC) 1 TFC79K-5P 48916646 56.30 SGD
In stock
- - 5x2 - - 1-0775 137.2 750 415-1691 - 1Bag(10PC) 1 TFC50KA-10P 48916594 70.41 SGD
In stock
- - - - - 1-0775 127.4 380 415-1615 - 1Bag(10PC) 1 TFC43K-10P 48916515 36.11 SGD
In stock
- - - - - 1-0775 127.4 440 415-1623 - 1Bag(10PC) 1 TFC45K-10P 48916551 38.00 SGD
In stock
- - 6 - - 1-0775 93.1 430 415-1674 - 1Bag(10PC) 1 TFC43KA-10P 48916533 37.41 SGD
In stock
- - - (Outer diameter) phi36 7.5 1-0774 83.3 35 415-1941 - 1PC 1 TFC36R-1P 48916323 3.42 SGD
In stock
- - 6 25.5x23.5 (width x length) 6.5 1-0775 44.1 20 415-2107 - 1PC 1 TFC25KA-1P 48916463 1.78 SGD
In stock
- - 3.5x2 90x18.8 (width x length) 6 1-0775 88.2 430 415-1704 - 1Bag(10PC) 1 TFC90KA-10P 48916655 52.80 SGD
Shipped after 2017-03-06
- - 3.5 (Outer diameter) phi19.8 4 1-0774 11.76 60 415-1500 - 1Bag(10PC) 1 TFC20RA-10P 48916192 12.77 SGD
In stock
- - 5 (Outer diameter) phi50 8.5 1-0774 147 800 415-1577 - 1Bag(10PC) 1 TFC50RA-10P 48916393 53.56 SGD
In stock
- - M4 (Outer diameter) phi44 8 1-0774 117.6 540 415-1551 - 1Bag(10PC) 1 TFC44RA-10P 48916357 38.02 SGD
Shipped after 2017-03-02
- - 3.2 (Outer diameter) phi25.5 5 1-0774 33.32 105 415-1526 - 1Bag(10PC) 1 TFC25RA-10P 48916253 13.33 SGD
In stock
- - 4.3 (Outer diameter) phi31.5 4.7 1-0774 44.1 170 415-1534 - 1Bag(10PC) 1 TFC32RA-10P 48916296 15.92 SGD
In stock
- - 5 (Outer diameter) phi22.8 5.2 1-0774 17.64 9 415-1968 - 1PC 1 TFC23RA-1P 48916226 1.58 SGD
In stock
- - 3.2 (Outer diameter) phi25.5 5 1-0774 33.32 10.5 415-1976 - 1PC 1 TFC25RA-1P 48916262 1.69 SGD
In stock
- - 3.5 (Outer diameter) phi19.8 4 1-0774 11.76 6 415-1950 - 1PC 1 TFC20RA-1P 48916201 1.47 SGD
In stock
- - 5 (Outer diameter) phi46 4.7 1-0774 147 35 415-2018 - 1PC 1 TFC46RA-1P 48916384 3.67 SGD
Shipped after 2017-03-03
- - 4.2 (Outer diameter) phi36 7.5 1-0774 68.6 360 415-1542 - 1Bag(10PC) 1 TFC36RA-10P 48916332 31.27 SGD
Shipped after 2017-03-06
- - - (Outer diameter) phi17.5 5 1-0774 11.76 5.8 415-1917 - 1PC 1 TFC18R-1P 48916183 1.57 SGD
In stock
- - - (Outer diameter) phi23.5 5 1-0774 23.52 100 415-1470 - 1Bag(10PC) 1 TFC24R-10P 48916235 13.22 SGD
Shipped after 2017-03-06
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Pasted leaflets on the wall (metal).
1
From Japan
On 2015-06-11 16:21:24
Magnets when dropped is broken. Removal Jari hesitation.
This review is about item#48916305.
It was attached to the steel of the tool holder
5
From Japan
On 2015-01-14 13:31:31
Magnet was good strongly.
This review is about item#48916576.
Work to capture the can
3
From Japan
On 2014-09-14 14:51:24
I'm glad firmly stuck.
This review is about item#48916296.

Related Products