Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Ferrite Magnet

5.00 (2)
...see all>
Product Options
ADD TO CART
Length (mm) Material Surface Magnetic Flux Density (T) Outer Diameter (phi mm) Adsorption Ability (N) Thickness (mm) TRUSCO Part Number 2014 TRUSCO Published Page Hole Diameter (mm) Weight (g) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) Material Surface Magnetic Flux Density (T) Outer Diameter (phi mm) Adsorption Ability (N) Thickness (mm) TRUSCO Part Number 2014 TRUSCO Published Page Hole Diameter (mm) Weight (g) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Magnet: ferrite magnet 0.09 25 6.3 - 415-1291 1-0772 - 96.0 - 1Bag(10PC) 1 TF25R-10P 48915894 13.99 SGD
In stock
- - 0.09, 0.09 7, 7 1.48, 1.48 5, 5 489-4367, 489-4367 - - - - 1pc(s) 1 TF7R-1P 16246028 1.99 SGD
Shipped after 2018-06-21
- - 0.08, 0.08 5, 5 0.66, 0.66 3, 3 489-4324, 489-4324 - - - - 1pc(s) 1 TF5R-1P 16245985 1.99 SGD
In stock
- - 0.08, 0.08 9, 9 1.25, 1.25 3, 3 489-4391, 489-4391 - - - - 1bag(s)(10pc(s)) 1 TF9R-10P 16246073 13.99 SGD
Shipped after 2018-06-21
- - 0.09, 0.09 6, 6 1.19, 1.19 5, 5 489-4341, 489-4341 - - - - 1pc(s) 1 TF6R-1P 16246003 4.99 SGD
In stock
- - 0.08, 0.08 2, 2 0.16, 0.16 3, 3 489-4278, 489-4278 - - - - 1bag(s)(10pc(s)) 1 TF2R-10P 16245958 8.99 SGD
In stock
- - 0.09, 0.09 7, 7 1.48, 1.48 5, 5 489-4359, 489-4359 - - - - 1bag(s)(10pc(s)) 1 TF7R-10P 16246037 11.99 SGD
In stock
- - 0.08, 0.08 9, 9 1.25, 1.25 3, 3 489-4405, 489-4405 - - - - 1pc(s) 1 TF9R-1P 16246064 1.99 SGD
Shipped after 2018-06-21
- - 0.08, 0.08 2, 2 0.16, 0.16 3, 3 489-4286, 489-4286 - - - - 1pc(s) 1 TF2R-1P 16245942 1.99 SGD
In stock
- - 0.08, 0.08 5, 5 0.66, 0.66 3, 3 489-4316, 489-4316 - - - - 1bag(s)(10pc(s)) 1 TF5R-10P 16245994 8.99 SGD
In stock
- Magnet: ferrite magnet 0.09 15 3.2 - 415-1721 1-0772 - 3.5 - 1PC 1 TF15R-1P 48915806 0.99 SGD
In stock
- Magnet: ferrite magnet 0.09 25 6.3 - 415-1747 1-0772 - 9.6 - 1PC 1 TF25R-1P 48915903 1.99 SGD
In stock
- Magnet: ferrite magnet 0.09 30 9.7 - 415-1305 1-0772 - 173.0 - 1Bag(10PC) 1 TF30R-10P 48915937 27.99 SGD
In stock
- Magnet: ferrite magnet 0.09 30 9.7 - 415-1755 1-0772 - 17.3 - 1PC 1 TF30R-1P 48915946 2.99 SGD
In stock
- Magnet: ferrite magnet 0.09 20 5.8 - 415-1739 1-0772 - 7.7 - 1PC 1 TF20R-1P 48915867 1.99 SGD
In stock
- Magnet: ferrite magnet 0.09 20 5.8 - 415-1283 1-0772 - 77.0 - 1Bag(10PC) 1 TF20R-10P 48915851 9.99 SGD
In stock
- Magnet: ferrite magnet 0.09 50 39.2 - 415-1313 1-0772 - 962.0 - 1Bag(10PC) 1 TF50R-10P 48916052 119.99 SGD
Shipped after 2018-06-21
- Magnet: ferrite magnet 0.09 15 3.2 - 415-1275 1-0772 - 35.0 - 1Bag(10PC) 1 TF15R-10P 48915797 8.99 SGD
In stock
- Magnet: Ferrite magnet 0.08 10 1.47 3 415-1267 1-0772 - 12 - 1Bag(10PC) 1 TF10R-10P 48915772 7.99 SGD
In stock
- Magnet: Ferrite magnet 0.08 10 1.47 3 415-1712 1-0772 - 1.2 - 1PC 1 TF10R-1P 48915781 0.99 SGD
In stock
- Magnet: Ferrite magnet 0.09 50 39.2 10 415-1763 1-0772 - 96.2 - 1PC 1 TF50R-1P 48916061 12.99 SGD
In stock
- - 0.08, 0.08 8, 8 0.85, 0.85 2, 2 489-4375, 489-4375 - - - - 1bag(s)(10pc(s)) 1 TF8R-10P 16246055 13.99 SGD
Shipped after 2018-06-21
- - 0.09, 0.09 6, 6 1.19, 1.19 5, 5 489-4332, 489-4332 - - - - 1bag(s)(10pc(s)) 1 TF6R-10P 16246012 10.99 SGD
In stock
- - 0.08, 0.08 8, 8 0.85, 0.85 2, 2 489-4383, 489-4383 - - - - 1pc(s) 1 TF8R-1P 16246046 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Magnet for magnet keys
5
From Japan
On 2017-05-18 20:04:54
Although it was thin, it was quite cooperative and it helped enough. It is saved because it is a product which is not put in the home center quite easily.
This review is about item#16245958.
To collect iron powder
5
From Japan
On 2016-11-16 21:11:15
I stuck it to the bottom of the car oil pan. As a result, iron powder is collected, and when engine oil is exchanged, the magnet is removed and the iron powder is discharged together with the waste oil. There is a magnet built-in type in the oil element, but because it is expensive, we use this method. Indeed iron powder is discharged considerably during waste oil. Magnetic force seems to be no problem with purchased goods this time.
This review is about item#48915903.

Related Products