Buy more than* S$200* and get FREE SHIPPING

Non-Adhesive Magnet Roll

3.00 (2)
Purpose
Attachment of various products, industrial parts, building materials, POP, displays etc.
2014 TRUSCO Published Page
1-0766
Material
Magnet Sheet
Specification
No glue
...see all>
Product Options
ADD TO CART
Surface Magnetic Flux Density (T) Dimension (Thickness (mm) x Width W (mm) x Length L (m)) TRUSCO Part Number Adsorption Ability (N) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Surface Magnetic Flux Density (T) Dimension (Thickness (mm) x Width W (mm) x Length L (m)) TRUSCO Part Number Adsorption Ability (N) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.05 1x100x10 415-8351 0.784 or more / cm2 4 1Roll 1 TMG1-100-10 48915623 229.99 SGD
In stock
0.036 0.6x100x20 415-8342 - - 1Roll 1 TMG06-100-20 48915605 269.99 SGD
Shipped after 2018-02-23
0.05 1x520x5 415-8377 - - 1Roll 1 TMG1-500-5 48915641 479.99 SGD
Shipped after 2018-02-23
0.058 1.5x25x10 415-8334 - - 1Roll 1 TMG15-25-10 48915657 89.99 SGD
In stock
0.036 0.6x520x5 415-8369 - - 1Roll 1 TMG06-500-5 48915614 299.99 SGD
In stock
0.05 1x25x10 415-8326 0.784 or more / cm2 1 1Roll 1 TMG1-25-10 48915632 65.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Assisting the soundproofing of the door
1
From Japan
On 2017-03-19 23:54:56
I bought it because I wanted to stop the curtain with a magnet with the magnet for the soundproofing of the apartment door, but unfortunately I do not have enough magnetic force and there is no sign of sticking. I stick it directly to the door, but I felt the magnetic force was weak.
This review is about item#48915632.
It keeps the label of the steel product so as not to hit it
5
From Japan
On 2015-03-20 14:02:26
Because the magnet is soft, it also has a firm magnetic force that fits even coiled products and is easy to use
This review is about item#48915623.

Related Products