Buy more than* S$200* and get FREE SHIPPING

Magnetic Sheet

4.75 (4)
Purpose
Attachment of various products, industrial parts, building materials, POP, displays etc.
Dimensions (Width x Length) (mm)
500x500
Type
Anisotropic magnet single-sided multi-pole magnetization type
Material
Magnet Sheet
...see all
Product Options
ADD TO CART
Weight (kg) Thickness (mm) 2014 TRUSCO Published Page TRUSCO Part Number Surface Magnetic Flux Density (T) Adsorption Ability (N) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Thickness (mm) 2014 TRUSCO Published Page TRUSCO Part Number Surface Magnetic Flux Density (T) Adsorption Ability (N) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.95 1 - - 0.05 0.784 or more / cm <sup> 2 </ sup> 1Sheet 1 TMGK1-500 48915666 59.02 SGD
In stock
1.9 2 1-0766 415-8300 0.063 0.98 or more / cm2 1Sheet 1 TMGK2-500 48915675 109.90 SGD
In stock
2.85 3 1-0766 415-8318 0.07 1.078 or more / cm2 1Sheet 1 TMGK3-500 48915684 149.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
I pasted it on the car.
5
From Japan
On 2016-07-31 18:45:10
Attacked well and confidently ^ ^ Supreme or to
This review is about item#48915666.
Used for site use, to secure the power outlet to the machine body.
5
From Japan
On 2016-04-23 11:59:22
I fixed it with the double sided tape on the outlet side and stopped with this magnet on the exterior of the machine, but it was good that it stuck stronger than I thought.
This review is about item#48915684.
Install a solar panel on the roof of a car
5
From Japan
On 2015-11-02 06:24:47
Adhesive tape was not stuck on the product, and it was easy to use by attaching heat-resistant double-sided tape on the necessary place on yourself and using it. In addition, the magnetic force is also strongly satisfied.
This review is about item#48915684.
A sign
4
From Japan
On 2014-05-07 11:09:59
I want the size A3 · A4 standard.
This review is about item#48915666.

Related Products