Buy more than* S$200* and get FREE SHIPPING

Adhesive Clean Mats

4.00 (7)
Thickness (microm)
50
Width (mm)
600
Length (mm)
900
Material
Film: low density polyethylene (LDPE), PSA: aqueous acrylic acid
...see all>
Product Options
ADD TO CART
Color Weight (kg) Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Weight (kg) Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 0.84 1.6 419-8719 1Sheet 1 CM6090-1W 48936221 25.99 SGD
In stock
Blue 8.9 / box 1.6 419-8662 1Box(10Sheet) 1 CM6090-10B 48936176 209.99 SGD
In stock
Green 0.84 1.6 419-8701 1Sheet 1 CM6090-1GN 48936212 26.99 SGD
In stock
Green 8.9/Box - 419-8671 10Sheet(Film30Sheet/Sheet) 1 CM6090-10GN 48936185 329.99 SGD
In stock
Blue - - 419-8697 1Sheet(Film30Sheet) 1 CM6090-1B 48936203 26.99 SGD
In stock
White 8.9/Box - 419-8689 10Sheet(Film30Sheet/Sheet) 1 CM6090-10W 48936194 209.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 5
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
7 Customer Reviews
The reviews are automatic translation.
When entering factory
4
From Japan
On 2017-07-18 14:37:39
It is used to remove dirt such as hair attached to the back of the shoes when entering the factory. There is moderate adhesive strength, and you can take out garbage well. Claims due to hair have been slightly alleviated.
This review is about item#48936185.
volleyball
5
From Japan
On 2017-05-05 19:20:43
It does not slide as it will take garbage and dust out of the gymnasium and it is very good.
This review is about item#48936203.
In front of entrance door
4
From Japan
On 2017-02-13 14:49:46
It is hard to peel off and it takes time to break. The tape attached to the back side is weak.
This review is about item#48936203.
Dust removal in general households
3
From Japan
On 2016-06-24 21:46:13
I bought to remove dust attached to the bottom of the slipper when dust comes out from the easy-to-stand room to the corridor, but because the adhesion is strong, the slipper sticks and you can not walk, so use it immediately I canceled. I think that it is a commodity made with the premise that dirt removal of work shoes with a heel is given, so I gave up as outside application. I think that it is a product that has no problems if it is used as intended.
This review is about item#48936221.
To protect the house from dirt on the feet of the cat
4
From Japan
On 2016-03-02 23:57:48
There is a cat, which is not free from indoor keeping, but I was worried about dirt on the floor and tatami mat. So plan and buy it by laying it at the entrance of the cat and trying to get dirty on the foot. As a result, the cat hates this sticking and jumps over and jumps in and out. It is a planned collapse at all. However, when he walks on this with just good adhesion, he takes out the dirty dirt on the back of the slipper and he takes care of it. I admire that it is so dirty. Since it can be used after peeling off 30 sheets, it may be used for nearly a year. Although it is originally used for semiconductors and pharmaceutical plants, it may be used even at home. Is it possible if a dog is a cat?
This review is about item#48936212.
Used to take the cat's hair at home
4
From Japan
On 2015-08-29 15:36:01
I feel better than I thought, I think that it is not so expensive
This review is about item#48936212.
With a basket
4
From Japan
On 2015-04-23 15:48:42
I had purchased it at the sports equipment store until now. I bought it for trial because it was cheap. It seems that there is not much difference, so I would like to continue using it if it is okay to look a little more.
This review is about item#48936203.

Related Products