Buy more than* S$200* and get FREE SHIPPING

Without Quality Control Smooth Gloves, Economy Type

4.50 (2)
Purpose
Assembly of electronic components, plastic molded parts, assembly of precision parts machining and metal finishing. Drive.
Color
White
Material
100% cotton
Specification
No cgusset
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Weight (g) Size Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Weight (g) Size Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19 8 23 210 L 0.4 396-9754 1dozen(12Pair) 1 DPM-120-L 48932116 14.99 SGD
In stock
18 7.5 22.5 195 M 0.4 396-9771 1dozen(12Pair) 1 DPM-120-M 48932134 14.99 SGD
In stock
- 7.2 21 185 S - 396-9789 1dozen(12Pair) 1 DPM-120-S 48932143 14.99 SGD
In stock
20 8.5 23.5 220 LL - 396-9762 1dozen(12Pair) 1 DPM-120-LL 48932125 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
At the time of dumping work
4
From Japan
On 2017-10-22 15:33:19
I bought M size last time and it was small, so it was just fine as it was small. I used clothes after washing before use, but I cleaned the front and back twice. There were some things that the sewing of the thumb was taken off, but it was corrected by hand sewing. I like the texture of the cloth and I like it.
This review is about item#48932116.
Photo shooting of goods and inspection of imported goods
5
From Japan
On 2016-01-14 13:21:34
We unpack the imported goods and are routinely used in the work at the time of returning to original. It is very easy to use. Also, if possible, I would like you to introduce products that are not sticky to lint due to static electricity. I am satisfied with the cost.
This review is about item#48932134.

Related Products