Buy more than* S$200* and get FREE SHIPPING

Tube cutter

5.00 (1)
Purpose
To cut Polyurethane tubing.
2014 TRUSCO Published Page
1-1342
Cutting Capability (mm)
4 to 16
Weight (g)
50
Overall Length (mm)
80
TRUSCO Part Number
416-2587
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TTC-416 48917172 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Industrial machine assembly
5
From Japan
On 2013-09-26 20:18:57
I think the handful is good. But, I think that it is a bit hard until you get used to it.
This review is about item#48917172.

Related Products