Buy more than* S$200* and get FREE SHIPPING

Chain Stand

4.11 (9)
Weight (g)
500
Width (mm)
255
...see all>
Product Options
ADD TO CART
Color Material Height (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Material Height (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Silver Polyethylene (PE) 850 - 1PC 1 T-CSSV 48935266 -
Discontinued
[x]
Yellow Polyethylene (PE) 850 - 1PC 1 T-CSY 48935275 -
Discontinued
[x]
- - 837 477-8995 1pc 1 T-CSDBR 16265235 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 4
3 star 2
2 star 0
1 star 0
Review Rating: 4.11
9 Customer Reviews
The reviews are automatic translation.
Use at parking lot
5
From Japan
On 2017-08-04 09:44:37
I do not put on a chain, I call attention by using yellow-black rope. Even if you hit a car it's better not to scratch the car.
This review is about item#48935275.
As a fence for entry restrictions
4
From Japan
On 2017-05-24 08:34:53
I use it in combination with a plain chain. It seems that strength and rigidity are necessary and sufficient, but the stick makes feeling collapsed feeling. It looks cheap, so you may not be looking if you want to consider the appearance. Even if it is filled with water it is easy to fall down due to lack of weight. If you hold a stick when moving it will come off. It is a category that I can endure if the price is a bit cheaper but I feel it delicately.
This review is about item#48935275.
Parking blockade
3
From Japan
On 2017-03-03 18:19:58
It was good that it was cheap but it is even better if the weight is bigger.
This review is about item#48935275.
Prohibition to enter the invisible part of the machine
4
From Japan
On 2016-10-14 17:30:27
Even without putting water on the foundation, I could use it enough. It seems better to put water in even if you chain. It is quite likely that the water will enter.
This review is about item#48935275.
Prohibition of Prohibition on Installation
4
From Japan
On 2016-02-16 19:10:05
It is pretty solid and good.
This review is about item#48935275.
Everyday use
3
From Japan
On 2015-10-23 16:12:26
Surprisingly, there is height.
This review is about item#48935275.
Parking signs
4
From Japan
On 2015-03-23 11:35:36
I wonder if it is a little heavy when I put water in.
This review is about item#48935275.
Parking border line
5
From Japan
On 2014-12-01 16:06:22
I was in trouble without permission. It saved me.
This review is about item#48935275.
In front of the entrance
5
From Japan
On 2014-11-04 17:44:28
After putting sand and putting water it becomes even heavier and will not fall. It is somewhat advantageous than home center in the neighborhood. Afterwards it was good to be able to purchase plastic chain better.
This review is about item#48935275.

Related Products