Buy more than* S$200* and get FREE SHIPPING

Soft Bucket 14L

4.62 (8)
Outer Diameter (phi mm)
320
Capacity (L)
14
Weight (g)
670
Height (mm)
275
Material
Polyethylene (PE) + ethylene vinyl acetate copolymer (EVA), handle: Stainless steel (SUS201)
...see all
Product Options
ADD TO CART
TRUSCO Part Number Scale Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Scale Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Inside and outside with scale Natural 1PC 1 TSB-14NR 48936282 47.49 SGD
Shipped after 2017-02-27
414-6484 Inside with scale Olive Drab 1PC 1 TSB-14OD 48936291 47.49 SGD
Shipped after 2017-02-27
421-7799 Inside with scale Orange 1PC 1 TSB-14OR 48936307 47.49 SGD
Shipped after 2017-02-27
ADD TO CART
Customer Reviews
5 star 5
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
Weighing of water
5
From Japan
On 2016-11-17 17:55:58
Work there is a margin of 4L when the 10L of water to move from the water park is easy. Material also think hard to crack in the software.
This review is about item#48936291.
For the production of artificial seawater
5
From Japan
On 2016-10-10 17:21:55
Easy to understand and convenient for capacity from the outside can be visually observed. Spout also have pointed is dripping also difficult. Since softer than I thought durability will continue to look at the future.
This review is about item#48936282.
bucket
4
From Japan
On 2016-06-08 18:57:41
Sonomanma is a normal bucket. It is tough.
This review is about item#48936291.
Mortar kneading or the like in the construction site
5
From Japan
On 2016-04-27 21:25:07
Normal bucket, but cracked and knead a few times a mortar, this bucket has survived so soft and durable.
This review is about item#48936291.
Subdivision transportation of cement-based finishing materials
5
From Japan
On 2015-10-29 18:17:28
May is because it is less expensive than plastering bucket. Long-lasting and have.
This review is about item#48936307.
Botchiri for foliar application!
5
From Japan
On 2015-07-22 20:03:38
The material is hard to crack because it is soft!
This review is about item#48936282.
Weighing of water to put in hydroponics for aquarium
4
From Japan
On 2015-04-17 12:26:14
Although challenging to hydroponics, but the metering of water purchased noticed it difficult to non-dilution, etc. of the solution, We come in handy in a well-built.
This review is about item#48936282.
I use for cleaning.
4
From Japan
On 2014-04-20 20:18:15
Quality is of very good, but there is a feeling was a bit too large. The next purchase at the time of I want to buy something other slightly smaller.
This review is about item#48936282.

Related Products