Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Plastic Chain Links

5.00 (1)
Width (mm)
114
Length (mm)
86
Weight (g)
10
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
488-7719 - - 1bag(2pc) 1 TCRLY 16265217 1.99 SGD
In stock
488-7727 - - 1bag(2pc) 1 TCRW 16265226 1.99 SGD
In stock
414-7251 Yellow Polyethylene (PE) 1Bag(2PC) 1 TCRY 48935083 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Active at the edge of private property.
5
From Japan
On 2016-12-19 14:44:14
Stuck to running pedals and the chain is easy to connect, so I would like to purchase again.
This review is about item#48935083.

Related Products