Buy more than* S$200* and get FREE SHIPPING

PU Thin Gloves

5.00 (2)
Purpose
Interior finish work, building and civil engineering, heavy equipment operation.
Specification
Cuffs hook and loop fastener type
...see all>
Product Options
ADD TO CART
Weight (g) Size Color Thickness (mm) TRUSCO Part Number Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Size Color Thickness (mm) TRUSCO Part Number Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
45 M Gray - 400-4736 19.0 8.5 21.5 1Pair 1 TPUM-G-M 48932301 13.99 SGD
In stock
55 LL Black 0.5 400-4698 21 9.2 23.5 1Pair 1 TPUM-B-LL 48932256 13.99 SGD
In stock
40 S Gray 0.5 408-9723 18.5 8 21 1Pair 1 TPUM-G-S 48932317 13.99 SGD
In stock
45 M Black 0.5 400-4701 19 8.5 21.5 1Pair 1 TPUM-B-M 48932265 13.99 SGD
In stock
50 L Black 0.5 400-4680 20 8.8 22.5 1Pair 1 TPUM-B-L 48932247 13.99 SGD
In stock
45 M Yellow - 400-4761 19.0 8.5 21.5 1Pair 1 TPUM-Y-M 48932344 13.99 SGD
In stock
40 S Black - 408-9715 18.5 8.0 21.0 1Pair 1 TPUM-B-S 48932274 13.99 SGD
In stock
40 S Yellow - 408-9731 18.5 8.0 21.0 1Pair 1 TPUM-Y-S 48932353 13.99 SGD
In stock
50 L Yellow - 400-4744 20.0 8.8 22.5 1Pair 1 TPUM-Y-L 48932326 13.99 SGD
In stock
55 LL Gray - 400-4728 21.0 9.2 23.5 1Pair 1 TPUM-G-LL 48932292 13.99 SGD
In stock
50 L Gray - 400-4710 20.0 8.8 22.5 1Pair 1 TPUM-G-L 48932283 13.99 SGD
In stock
55 LL Yellow - 400-4752 21.0 9.2 23.5 1Pair 1 TPUM-Y-LL 48932335 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
So-called dirty work environments, environments where iron rust is easily attached
5
From Japan
On 2015-05-29 16:25:16
It was easy to break with ordinary gloves and I was troubled because it was easy to get dirty. Work environment is easy to generate iron rust, and iron rust dust is likely to fly. I am using it in combination with protective clothing, glasses, masks. Dirt is easy to sweep, it can be used repeatedly several times by washing. It is attractive that the price is reasonable. It is convenient for detaching and we use it much.
This review is about item#48932274.
Building facility management (replacement of light bulb / fluorescent lamp / simple electric construction)
5
From Japan
On 2014-01-09 09:42:36
I have been using it for about 3 months, but it does not matter at all. It is outstanding durability of fabrics and seams. Products sold at the home center at about 500 yen ... ... The fingertips were torn and the holes were coming, the rubber part of the anti-slip was peeled off, so it was only usable about one month.
This review is about item#48932335.

Related Products