Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Petit hook L type (made of stainless steel)

Purpose
To the hanging of outdoor water facilities (foot wash place etc.).
Working Load [kN]
0.2
H(mm)
30
Dimension W (mm)
25
Dimension T (mm)
2
Dimensions B (mm)
10
Dimensions D (mm)
6
Drill Diameter (phi mm)
11
Screw Diameter
M6
Dimensions L (mm)
20
Weight (g)
33
TRUSCO Part Number
409-9931
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1bag 1 THL-6 48917854 6.99 SGD
In stock
ADD TO CART

Related Products