Buy more than* S$200* and get FREE SHIPPING

Grip Work Glove

3.67 (3)
Purpose
Construction, civil engineering, steel, machinery, landscaping, wiring. Maintenance work of automobile and motorbike. DIY, leisure, etc.
Thickness (mm)
1.1 (grip)
Specification
Cuffs hook and loop fastener type, reinforced fingertips
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Weight (g) Size Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Weight (g) Size Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
21 9.2 23.5 80 LL Orange 415-6285 1Pair 1 THG2-OLL 48932195 23.99 SGD
Shipped after 2018-02-26
20 8.8 22.5 72 L Orange 415-6277 1Pair 1 THG2-OL 48932186 23.99 SGD
Shipped after 2018-02-26
21 9.2 23.5 80 LL Navy 415-6251 1Pair 1 THG2-NLL 48932161 23.99 SGD
Shipped after 2018-02-26
19 8.5 21.5 68 M Orange 415-6269 1Pair 1 THG2-OM 48932204 23.99 SGD
Shipped after 2018-02-26
19 8.5 21.5 68 M Navy 415-6234 1Pair 1 THG2-NM 48932177 23.99 SGD
Shipped after 2018-02-26
20 8.8 22.5 72 L Navy 415-6242 1Pair 1 THG2-NL 48932152 23.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
For motorcycles
5
From Japan
On 2014-04-26 10:57:24
I feel familiar with the hands and feel good.
This review is about item#48932152.
General work
1
From Japan
On 2013-11-23 18:37:03
In the moving furniture carry, both mother-child balls have stretched and a small hole has emerged. It is not durable at all! I bought it two weeks ago and used it only 3-4 times, I was disappointed! It is!
This review is about item#48932152.
It is installed at the maintenance of equipment at the workplace.
5
From Japan
On 2013-06-11 23:01:40
Fit feeling is much better than all leather type!
This review is about item#48932177.

Related Products