Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Corner Brace

5.00 (1)
Purpose
Corner reinforcing bracket. Anti-tip for furniture. Shelf making.
2014 TRUSCO Published Page
1-1888
Compatible Screw
Flathead screws
Material
Stainless steel (SUS304)
...see all>
Product Options
ADD TO CART
Weight (g) TRUSCO Part Number Hole Diameter (mm) H(mm) Load Capacity (two peices) (kg) Finishing Number of Holes Plate Thickness (mm) Dimension W (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) TRUSCO Part Number Hole Diameter (mm) H(mm) Load Capacity (two peices) (kg) Finishing Number of Holes Plate Thickness (mm) Dimension W (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
79 409-9613 4.5 60 70 Hairline finish 4 3 30 60 1Bag 1 TKL-3060 48918116 8.99 SGD
Shipped after 2018-05-01
100 409-9621 4.5 75 50 Hairline finish 4 3 30 75 1Bag 1 TKL-3075 48918125 12.99 SGD
Shipped after 2018-05-01
120 409-9630 4.5 90 50 Hairline finish 6 3 30 90 1Bag 1 TKL-3090 48918134 11.99 SGD
In stock
28 409-9427 4.5 45 50 Hairline finish 4 3 16 45 1Bag(1PC) 1 TKL-1645 48917924 4.99 SGD
In stock
64 409-9508 4.5 75 30 Hairline finish 4 3 20 75 1Bag 1 TKL-2075 48918003 7.99 SGD
In stock
99 409-9575 4.5 90 40 Hairline finish 6 3 25 90 1Bag 1 TKL-2590 48918073 10.99 SGD
Shipped after 2018-05-01
142 409-9583 4.5 105 40 Hairline finish 6 3 30 105 1Bag 1 TKL-30105 48918082 12.99 SGD
Shipped after 2018-05-01
50 409-9494 4.5 60 50 Hairline finish 4 3 20 60 1Bag 1 TKL-2060 48917994 6.99 SGD
In stock
65 409-9559 4.5 60 60 Hairline finish 4 3 25 60 1Bag 1 TKL-2560 48918055 7.99 SGD
Shipped after 2018-05-01
82 409-9567 4.5 75 40 Hairline finish 4 3 25 75 1Bag 1 TKL-2575 48918064 7.99 SGD
Shipped after 2018-05-01
90 409-9460 4.5 105 20 Hairline finish 6 3 20 105 1Bag 1 TKL-20105 48917967 11.99 SGD
In stock
104 409-9478 4.5 120 20 Hairline finish 6 3 20 120 1Bag 1 TKL-20120 48917976 12.99 SGD
Shipped after 2018-05-01
18 409-9401 4.0 30 60 Hairline 4 3 16 30 1Bag 1 TKL-1630 48917906 3.99 SGD
In stock
76 409-9443 5.0 75 40 Hairline finish 4 5 16 75 1Bag 1 TKL-1675 48917942 8.99 SGD
In stock
136 409-9532 4.5 120 20 Hairline finish 6 3 25 120 1Bag 1 TKL-25120 48918037 13.99 SGD
Shipped after 2018-05-01
48 409-9541 4.5 45 70 Hairline finish 4 3 25 45 1Bag 1 TKL-2545 48918046 6.99 SGD
Shipped after 2018-05-01
58 409-9605 4.5 45 80 Hairline finish 4 3 30 45 1Bag 1 TKL-3045 48918107 7.99 SGD
Shipped after 2018-05-01
111 409-9371 5.0 105 40 Hairline 4 5 16 105 1Bag 1 TKL-16105 48917872 11.99 SGD
In stock
79 409-9524 4.5 90 30 Hairline finish 6 3 20 90 1Bag 1 TKL-2090 48918012 8.99 SGD
In stock
117 409-9516 4.5 105 20 Hairline finish 6 3 25 105 1Bag 1 TKL-25105 48918021 11.99 SGD
Shipped after 2018-05-01
163 409-9591 4.5 120 40 Hairline finish 6 3 30 120 1Bag 1 TKL-30120 48918091 14.99 SGD
In stock
160 409-9397 5.0 150 20 Hairline 6 5 16 150 1Bag 1 TKL-16150 48917897 14.99 SGD
In stock
40 409-9435 4.5 60 40 Hairline finish 4 3 16 60 1Bag 1 TKL-1660 48917933 4.99 SGD
In stock
129 409-9389 5.0 120 20 Hairline 4 5 16 120 1Bag 1 TKL-16120 48917881 11.99 SGD
Shipped after 2018-05-01
21 409-9419 4.0 35 60 Hairline 4 3 16 35 1Bag 1 TKL-1635 48917915 5.99 SGD
In stock
93 409-9451 5.0 90 40 Hairline finish 4 5 16 90 1Bag 1 TKL-1690 48917951 10.99 SGD
Shipped after 2018-05-01
36 409-9486 4.5 45 60 Hairline finish 4 3 20 45 1Bag 1 TKL-2045 48917985 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fixation of Japanese dance
5
From Japan
On 2017-11-06 17:44:56
I was surprised that the wall thickness of the board was thick. I am impressed with it being very strong.
This review is about item#48917942.

Related Products