Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Wiring Duct

5.00 (3)
Length (m)
1
Material
Vinyl chloride (PVC)
...see all>
Product Options
ADD TO CART
Weight (g) Thickness (mm) Width (mm) 2014 TRUSCO Published Page TRUSCO Part Number Compatible Cable Inside Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Thickness (mm) Width (mm) 2014 TRUSCO Published Page TRUSCO Part Number Compatible Cable Inside Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
500 - 70 1-2519 415-0244 VVF2.6 x 3C x 2 Article 40 1PC 1 TRDR701IV 48918861 15.99 SGD
In stock
351 11 50 - - VVF2.0x3Cx1 Article 20 1PC 1 TRDR501GY 48918791 8.99 SGD
In stock
500 15 70 - - VVF2.6x3Cx2 Article 40 1PC 1 TRDR701GY 48918852 15.99 SGD
In stock
351 11 50 - - VVF2.0x3Cx1 Article 20 1PC 1 TRDR501IV 48918807 8.99 SGD
In stock
351 11 50 1-2519 415-0198 VVF2.0 x 3C x 1 Article 20 1PC 1 TRDR501W 48918816 8.99 SGD
In stock
436 - 60 1-2519 415-0228 VVF1.6 x 2C x 2 Article 30 1PC 1 TRDR601W 48918843 11.99 SGD
In stock
436 13 60 1-2519 415-0201 VVF1.6 x 2C x 2 Article 30 1PC 1 TRDR601GY 48918825 10.99 SGD
In stock
436 13 60 1-2519 415-0210 VVF1.6 x 2C x 2 Article 30 1PC 1 TRDR601IV 48918834 10.99 SGD
In stock
500 15 70 1-2519 415-0252 VVF2.6 x 3C x 2 Article 40 1PC 1 TRDR701W 48918877 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Storage of floor wiring
5
From Japan
On 2018-03-19 11:35:01
I think that it seems likely to be able to store the wiring at the feet and also have durability.
This review is about item#48918834.
Cable wiring
5
From Japan
On 2017-11-13 18:12:06
Applied to equipment in-house, good product. It took about a week to receive it.
This review is about item#48918877.
LAN cable wiring
5
From Japan
On 2015-09-03 16:03:03
As expected it is for business use, the material is sturdy and will not be crushed. The delivery of goods was also quick, thank you.
This review is about item#48918807.

Related Products