Buy more than* S$200* and get FREE SHIPPING

Rotary Cutter Blade

5.00 (2)
Diameter (mm)
28
Weight (g)
13
Thickness (mm)
0.3
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page TRUSCO Part Number Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page TRUSCO Part Number Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-3114 398-6357 Perforation blade 1Pack(2Sheet) 1 NRC-H2 48835087 5.99 SGD
In stock
- - Round blade 1Pack(2Sheet) 1 NRC-H1 48835071 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
It is used to cut paper.
5
From Japan
On 2015-12-11 14:45:26
Since it is a genuine product, there is no problem.
This review is about item#48835071.
Cut the product label
5
From Japan
On 2015-07-13 21:44:10
Since the blade of the cutter is a consumable item, it is grateful to purchase it easily.
This review is about item#48835071.

Related Products