Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Construction Work Album

4.00 (2)
Purpose
To classify, organize, and storage construction photos, and to hand in them to public office and main constructer.
2014 TRUSCO Published Page
2-3100
Standard
A4 vertical 4 hole
Weight (g)
1000
TRUSCO Part Number
398-6047
Specification
Binding thread style
Accessories
Covering material: polyethylene, wire: Steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 DK-181 48834685 24.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
For submitting construction photos
3
From Japan
On 2015-11-20 19:30:14
I think that it was better not to be a negative album, but to have an SD card insert.
This review is about item#48834685.
To submit photos to the government office.
5
From Japan
On 2014-03-01 13:20:23
I have been trying for a while. Recently it has been digitized, but there are still times when we are asked to submit on paper basis. It can be used with ease and consistent quality.
This review is about item#48834685.

Related Products