Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Wood Award Certificate Frame

3.75 (12)
Purpose
Certificate, diploma, license etc.
Thickness (mm)
(Glazing) 2
Material
Frame / wooden (Koba material), transparent plate / glass
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Storage Dimension (mm) External form Dimensions (Height x Width)(mm) Standard Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Storage Dimension (mm) External form Dimensions (Height x Width)(mm) Standard Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 306x 215 vertical side 394x258 A4 size certificate of merit 690 - 1PC 1 KW-103-H 48834773 11.99 SGD
In stock
- 297x 210 vertical side 340x253 A4 size JIS 630 - 1PC 1 KW-102J-H 48834764 11.99 SGD
In stock
2-3100 379x 273 vertical side 422x316 Diploma in Award-format 980 398-6284 1PC 1 KW-106-H 48834791 16.99 SGD
In stock
2-3100 394x 273 vertical side 437x316 Eighty-two Size of diploma 1020 398-6292 1PC 1 KW-107-H 48834807 16.99 SGD
In stock
2-3100 - 307x228 Diploma B5 size 580 398-6241 1PC 1 KW-101-H 48834755 38.99 SGD
Shipped after 2018-06-22
2-3100 257x 182 vertical side 300x225 JIS B5-size 510 398-6233 1PC 1 KW-100J-H 48834746 11.99 SGD
In stock
2-3100 364x 257 vertical side 407x300 JIS B4 size 890 398-6276 1PC 1 KW-105J-H 48834782 14.99 SGD
In stock
2-3100 439x 318 vertical side 483x361 Award-size diploma 1330 398-6314 1PC 1 KW-110-H 48834825 18.99 SGD
In stock
2-3100 420x 297 vertical side 463x340 A3 size JIS 1240 398-6306 1PC 1 KW-109J-H 48834816 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 4
3 star 0
2 star 1
1 star 2
Review Rating: 3.75
12 Customer Reviews
The reviews are automatic translation.
Used for general awards
5
From Japan
On 2018-06-11 15:49:37
Since it is a certificate of A3, there are few types but it looks cheap and looks luxurious, so it is decorated by the winners and pleased by the winners.
This review is about item#48834816.
For posting a certificate
4
From Japan
On 2018-04-10 15:46:53
Although I am not dissatisfied with the product, when I take it out of the box, the back fastener (1 piece) was broken. If you can only send parts (fasteners), we will exchange it here, but thank you.
This review is about item#48834773.
Posting a certificate
1
From Japan
On 2018-03-23 10:17:27
To have returned goods exchanged, newly arrived items, The glass was missing. I think that packing is not bad, but check at the time of purchase of goods, Is not the system of pre-shipment checks bad?
This review is about item#48834825.
Posting a certificate
2
From Japan
On 2018-03-18 18:29:34
Although I bought two pieces, one was okay so I posted it, but the other one was not in the state that the corner of the rim is missing and can be raised. Also, the clasp on the back side was broken.
This review is about item#48834825.
Posting certificate of commendation
4
From Japan
On 2017-12-19 11:58:43
The size was also perfect and it was possible to post without vertical and horizontal shift. Slightly heavy and luxurious are also recommended.
This review is about item#48834807.
We are using it to show pass / completion certificates etc. in the office.
5
From Japan
On 2017-11-09 14:41:54
I think that the forehead part is dark eyes brown and feels calm.
This review is about item#48834764.
To hold a certificate
4
From Japan
On 2017-10-28 14:37:24
There is no problem with the product. Because it is fragile at the time of transportation, packing firmly please.
This review is about item#48834764.
Used for posting certificate
5
From Japan
On 2017-06-20 21:54:29
It is a product without complaint. There was a sense of security of the brand. It was good without breakage during transportation.
This review is about item#48834764.
To put up a certificate
1
From Japan
On 2017-05-13 15:26:21
When the package arrived and opened it was glass shattered. It is a problem before using it. Paper was included for cushioning materials, but I guess that is impossible. Why did not you take measures such as winding bubble wraps at least? Although there might be handling of the delivery, though. In a monotail, you will not purchase broken items.
This review is about item#48834764.
To include a child's certificate of commendation
5
From Japan
On 2016-10-21 21:10:39
Since the child came back with a certificate of commendation, I was looking for a picture frame and bought it because it was the cheapest selling here. It was good
This review is about item#48834791.

Related Products