Buy more than* S$200* and get FREE SHIPPING

Photo Mounting Sheets

5.00 (5)
Purpose
To classify, organize, and storage construction photos, and available to hand in them to public office and main constructer.
2014 TRUSCO Published Page
2-3100
Correspondence/Support
E L-size panorama
Number of Holes
4
Standard
A4 portrait
Weight (g)
590
TRUSCO Part Number
398-6055
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(50Sheet) 1 DKR-161 48834694 17.76 SGD
Shipped after 2017-11-27
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
For submitting construction photos
5
From Japan
On 2017-10-10 19:38:58
It is easy to use as usual without problems The price is reasonable and saved
This review is about item#48834694.
Submitting construction photographs to government agencies and others
5
From Japan
On 2017-06-22 15:41:02
Since the hole through which the binding string passes is reinforced It is hard to be torn unless it turns roughly. Occasionally there are times when two pieces are sticking with something like glue, No complaints as it is a good thing to peel off.
This review is about item#48834694.
Public works
5
From Japan
On 2015-12-15 15:41:29
Compared to other companies' products, it can be used without problems. Space to write is also perfect. At this price, this ease of use has never been. From now on, with this product, I think I will unify.
This review is about item#48834694.
For submitting construction photos
5
From Japan
On 2015-11-20 19:23:20
I am handy with usual usability as usual.
This review is about item#48834694.
For submitting construction photos to government offices
5
From Japan
On 2014-03-01 13:18:25
I am using it for a while. You can rest assured that you are familiar with it.
This review is about item#48834694.

Related Products