Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

LED Flashlight

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Outside Diameter x Overall Length (mm)
30x99
Body Weight (g)
50
Power
X1 AA batteries (included)
Weight (g)
97
Material
Aluminum
TRUSCO Part Number
397-5967
Accessories
Hand Strap (one), water battery NOPOPO (AA-one), dropper (1)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NWP-LED-D 48834597 -
Discontinued
[x]
ADD TO CART

Related Products