Buy more than* S$200* and get FREE SHIPPING

1 Hole Punch

4.00 (2)
Drilling Capability
About 20 pieces of PPC paper
Dimensions (Width W x Depth D x Height H) (mm)
27x97x35 (at handle locked)
Weight (g)
115
Color
Matt Blue
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
1PC 1 PN-001-MB 48835035 3.64 SGD
Shipped after 2017-02-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Business for plate making
3
From Japan
On 2017-01-20 14:36:08
Plate I bought a need to make, but can properly puncture, I think that can be used to split the price.
This review is about item#48835035.
Typical two-hole punch and documents hole spacing is different, etc., for example, make a hole in the free position when you want to add to your own partition or otherwise slip to transfer slip spelling.
5
From Japan
On 2015-04-24 23:35:39
Can be locked in the closed state, is good that the simple release of the lock. The improvement request, survive if the center position of the hole open and there is a mark, such as the guidelines, as can be seen from the left and right and forward.
This review is about item#48835035.

Related Products