Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Multi Eye Bolt

4.67 (3)
Purpose
For hanging heavy concrete secondary products, mold, civil engineering, construction, shipbuilding, precision machine tools, transportation industry.
Material
SCM435
...see all
Product Options
ADD TO CART
Weight (kg) Standard Working Load (kN) Dimensions b (mm) Bolt Diameter Dimensions C (mm) Dimensions B (mm) Dimensions A (mm) Dimension H (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Standard Working Load (kN) Dimensions b (mm) Bolt Diameter Dimensions C (mm) Dimensions B (mm) Dimensions A (mm) Dimension H (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 35.3 72 M24 22 58 102 157 406-5522 1PC 1 ME2422C 48968911 249.90 SGD
In stock
- 2.94 33 M8 8 25 41 71 406-5476 1PC 1 ME0808C 48968866 109.90 SGD
In stock
- 4.9 32 M10 8 25 41 71 406-5484 1PC 1 ME1008C 48968875 119.90 SGD
In stock
- 147 140 M48 42 116 200 309 406-5565 1PC 1 ME4842C 48968954 1,339.90 SGD
Shipped after 2017-04-28
- 24.52 60 M20 18 47 83 135 406-5514 1PC 1 ME2018C 48968902 189.90 SGD
In stock
- 56.87 90 M30 28 72 128 197 406-5531 1PC 1 ME3028C 48968927 329.90 SGD
Shipped after 2017-04-28
- 78.45 112 M36 32 90 154 235 406-5549 1PC 1 ME3632C 48968936 409.90 SGD
Shipped after 2017-04-28
- 98.06 130 M42 36 104 176 275 406-5557 1PC 1 ME4236C 48968945 669.90 SGD
Shipped after 2017-04-28
0.75 15.69 47 M16 14 37 65 109 - 1PC 1 ME1614C 48968893 149.90 SGD
In stock
0.35 7.85 40 M12 10 30 50 88 406-5492 1PC 1 ME1210C 48968884 129.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Used when hanging things
5
From Japan
On 2017-02-05 22:03:15
I was willing husband and so can be used at work. It was good to buy.
This review is about item#48968884.
Installation of machinery
4
From Japan
On 2016-06-07 15:26:42
Or the length of the bolt after 10 Miri position long
This review is about item#48968875.
Large parabola ANT assembly
5
From Japan
On 2015-02-17 13:11:45
Eyebolt deformation, could be used without worry of the rupture. It is also satisfied for use in hanging pieces.
This review is about item#48968893.

Related Products