Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Crack Measure Clear

5.00 (2)
Purpose
For crack measurement such as wall surface or bases. For general width and length measurement., For crack measurement such as wall surface or bases. For general width and length measurement.
Scale Accuracy (mm)
+/-0.02
Width (mm)
55
Length (mm)
91
Weight (g)
1
Thickness (mm)
0.18
Material
Polyester
...see all>
Product Options
ADD TO CART
2015 Trusco Published Pages TRUSCO Part Number Angle (Degree) Width (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2015 Trusco Published Pages TRUSCO Part Number Angle (Degree) Width (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 0-180 0.03-2.20 0-80 1PC 1 CM-C 86919761 -
Discontinued
[x]
3 1678 412-1589 - 0.03-3.00 0-40 1PC 1 CM-P 86919777 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Crack survey at completion of framework construction
5
From Japan
On 2017-01-14 20:12:04
I am using it without any problem. I think that there is a difference between there being no function and not being fully used yet.
This review is about item#86919761.
Measurement of cutting width at cutting
5
From Japan
On 2015-06-14 15:43:09
It is transparent, it is easy to measure. However, since it measures directly by targeting it, it may be necessary to replace as scratches increase. There were shavings on the item when it arrived at the time of packing. Although it is inexpensive, I think that it was able to be avoided with simple consideration, such as considering the place at the time of packing. That was disappointing.
This review is about item#86919761.

Related Products