Buy more than* S$200* and get FREE SHIPPING

Plug-in Charge Flashlight

Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Batteries cannot be replaced. Never stare at the LED.
2014 TRUSCO Published Page
2-2726
Charging Time (hours)
12
Total Luminous Flux (Lm)
100
Outside Diameter x Overall Length (mm)
68x205
Power
Nickel-metal hydride rechargeable battery (included)
Weight (g)
330
Material (Body)
ABS resin
Specification
Indoor type
Accessories
Belt pouch, strap, red filter
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Practical Lighting Time Light Source Color Lighting Time Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Practical Lighting Time Light Source Color Lighting Time Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
407-8721 5 Daylightcolor 25 1PC 1 PIL-3W-SM 48874436 119.99 SGD
Shipped after 2018-02-26
407-8730 4 Bulbcolor 13 1PC 1 PIL-3W-SM-3000K 48874445 119.99 SGD
Shipped after 2018-02-26
ADD TO CART

Related Products