Buy more than* S$200* and get FREE SHIPPING

Masking Tapes

4.50 (12)
Purpose
For masking of vehicle paint.
Core Diameter (inch)
1
Tensile Strength (N/10mm)
34.1
Adhesive Power (N/10mm)
1.05
Heat-Resistant Temperature (deg C)
120 (30 minutes)
Adhesive
Acrylic
Tape Thickness (mm)
0.086
Base Material
Japanese paper
Color
Mint Green
...see all
Product Options
ADD TO CART
Tape Width (mm) Weight (g) TRUSCO Part Number Tape Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Weight (g) TRUSCO Part Number Tape Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24 182 412-1775 18 1Pack(5Roll) 1 222H-24 48903705 5.92 SGD
In stock
30 182 412-1783 - 1Pack(4Roll) 1 222H-30 48903714 5.99 SGD
In stock
20 182 412-1767 18 1Pack(6Roll) 1 222H-20 48903696 5.99 SGD
In stock
40 182 412-1791 18 1Pack(3Roll) 1 222H-40 48903723 5.92 SGD
In stock
50 152 412-1805 18 1Pack(2Roll) 1 222H-50 48903732 4.85 SGD
In stock
18 192 412-1759 18 1Pack(7Roll) 1 222H-18 48903687 6.36 SGD
In stock
12 182 412-1732 18 1Pack(10Roll) 1 222H-12 48903662 5.99 SGD
In stock
15 182 412-1741 18 1Pack(8Roll) 1 222H-15 48903671 5.92 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 3
3 star 0
2 star 1
1 star 0
Review Rating: 4.50
12 Customer Reviews
The reviews are automatic translation.
Masking of the FRP
5
From Japan
On 2017-01-20 14:19:49
It uses as a cure at the time of FRP die-cut. It will firmly curing a wide range of strong post-treatment after the FRP a release is now much easier. Glue remaining without any, will be stuck follow may be a distortion of a little much.
This review is about item#48903732.
Painting
4
From Japan
On 2017-01-18 17:26:57
We use without problems. I think that it continue to use in the future.
This review is about item#48903662.
We are using the variety, such as painting and FRP of curing work
5
From Japan
On 2017-01-16 10:54:32
There is no particular problem because arrived glue is particularly well or peeling also happy from time to time you cut from the middle, but peeling good
This review is about item#48903732.
Paint job
5
From Japan
On 2016-06-22 17:17:08
In various applications, we use the safe.
This review is about item#48903696.
Use at the time of painted sheet metal
5
From Japan
On 2016-06-20 18:04:45
Lord use in sheet metal paint job. Smooth when peeling firmly stuck. Since the color is beautiful or to be used to stitch of Deskwork and envelopes. It is cheap and take advantage of the scene are many deals.
This review is about item#48903671.
For paint after mechanical repair
5
From Japan
On 2016-05-03 18:34:51
Also good edge even cheaper quality get clean price. Since the color is beautiful was pleased When you have one gift to the sister of masking tape epidemic.
This review is about item#48903687.
Curing
4
From Japan
On 2016-04-14 15:56:03
To re-use the curing paper of paint can be re-used without torn paper even peel off the tape at just good adhesive.
This review is about item#48903671.
Curing at the time of painting
5
From Japan
On 2016-03-23 18:56:03
The degree of glue is also good and easy to use. Then repeat.
This review is about item#48903696.
Masking during painting
5
From Japan
On 2015-09-10 17:47:03
Never not cheap, but easy to use. I think I want to continue use.
This review is about item#48903705.
To paint curing
2
From Japan
On 2015-06-18 17:05:00
Soon come off a little weak glue
This review is about item#48903687.

Related Products