Buy more than* S$200* and get FREE SHIPPING

Double Sided Tapes

5.00 (3)
Purpose
Joint of metal and plastic, bonded anchorage of name plates, for temporarily joint such as plywood and decorative laminate, etc.
Adhesive Power (N/10mm)
7.24
Adhesive
Acrylic
Tape Thickness (mm)
0.15
Tape Length (m)
20
Color
White
Material
Base material: non-woven fabric, adhesive: acrylic
...see all>
Product Options
ADD TO CART
Tape Width (mm) Weight (kg) Base Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Weight (kg) Base Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - Nonwoven fabric 418-8942 1Box(14Roll) 1 800H-15 48904037 56.99 SGD
In stock
50 - Nonwoven fabric 418-9001 1Box(4Roll) 1 800H-50 48904091 53.99 SGD
In stock
- - Nonwoven fabric 418-8934 1Box(20Roll) 1 800H-10 48904021 53.99 SGD
In stock
40 - Nonwoven fabric 418-8993 1Box(5Roll) 1 800H-40 48904082 57.99 SGD
Shipped after 2018-04-26
30 - Nonwoven fabric 418-8985 1Box(7Roll) 1 800H-30 48904073 56.99 SGD
In stock
25 - Nonwoven fabric 418-8977 1Box(8Roll) 1 800H-25 48904064 55.99 SGD
Shipped after 2018-04-26
- - Nonwoven fabric 418-8951 1Box(11Roll) 1 800H-18 48904046 60.99 SGD
Shipped after 2018-04-23
20 1.2 Nonwovenfabric 418-8969 1Box(10Roll) 1 800H-20 48904055 53.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
When laminating aluminum pipe + aluminum composite plate, when laminating aluminum composite plate + aluminum composite plate.
5
From Japan
On 2016-11-04 09:11:07
When building a signboard, double-sided tape is used frequently Nichiban brand is a product that professionals can use safely for a long time and have no mistakes!
This review is about item#48904055.
Installation of nameplate etc.
5
From Japan
On 2014-09-01 08:25:12
It can be used in various ways, such as attaching a nameplate. Base material - nonwoven fabric - paste - acrylic - thickness - 0.1 - 0.2 mm Although there are many double - sided tapes of this hand, this price is good at Nichiban.
This review is about item#48904055.
Paste the board
5
From Japan
On 2014-07-15 19:23:03
Feeling firmly arriving
This review is about item#48904091.

Related Products