Buy more than* S$200* and get FREE SHIPPING

Paper Adhesive Tapes

Core Diameter (inch)
1
Tensile Strength (N/10mm)
37
Adhesive Power (N/10mm)
1.17
Tape Thickness (mm)
0.096
Color
Brown
...see all
Product Options
ADD TO CART
Tape Length (m) Tape Width (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Length (m) Tape Width (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18 12 168 418-8527 1Pack(10Roll) 1 208H-12 48903522 7.18 SGD
In stock
18 24 168 418-8551 1Pack(5Roll) 1 208H-24 48903556 7.37 SGD
In stock
- 40 168 418-8578 1Pack(3Roll) 1 208H-40 48903574 7.51 SGD
In stock
- 50 140 418-8586 1Pack(2Roll) 1 208H-50 48903583 6.28 SGD
In stock
- - 168 418-8535 1Pack(8Roll) 1 208H-15 48903531 7.51 SGD
In stock
- - 176 418-8543 1Pack(7Roll) 1 208H-18 48903547 7.72 SGD
In stock
- 30 168 418-8560 1Pack(4Roll) 1 208H-30 48903565 7.46 SGD
In stock
ADD TO CART

Related Products