Buy more than* S$200* and get FREE SHIPPING

Paper Masking Tape

4.00 (1)
Core Diameter (inch)
1
Tensile Strength (N/10mm)
37
Adhesive Power (N/10mm)
1.17
Tape Thickness (mm)
0.094
Tape Length (m)
18
...see all>
Product Options
ADD TO CART
Mass (g/pack) Tape Width (mm) Weight (g) TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mass (g/pack) Tape Width (mm) Weight (g) TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
168 12 168 418-8594 - - - 1pack(10roll) 1 209H-12 48903592 7.99 SGD
Shipped after 2018-01-22
140 50 140 418-8659 - - - 1pack(2roll) 1 209H-50 48903653 6.99 SGD
Shipped after 2018-01-22
168 40 168 418-8641 - - - 1pack(3roll) 1 209H-40 48903644 7.99 SGD
Shipped after 2018-01-22
168 15 168 418-8608 - - - 1pack(8roll) 1 209H-15 48903601 7.99 SGD
Shipped after 2018-01-22
168 24 168 418-8624 - - - 1pack(5roll) 1 209H-24 48903626 7.99 SGD
Shipped after 2018-01-22
168 30 168 418-8632 - - - 1pack(4roll) 1 209H-30 48903635 7.99 SGD
Shipped after 2018-01-22
168 15 168 - - - - 1box(80roll) 1 209H-15 62920585 76.99 SGD
Shipped after 2018-01-26
176 18 176 - - - - 1box(70roll) 1 209H-18 62920594 86.99 SGD
Shipped after 2018-01-26
168 24 168 - - - - 1box(50roll) 1 209H-24 62920603 72.99 SGD
Shipped after 2018-01-22
168 40 168 - - - - 1box(30roll) 1 209H-40 62920628 67.99 SGD
Shipped after 2018-01-22
168 12 168 - - - - 1box(100roll) 1 209H-12 62920576 75.99 SGD
Shipped after 2018-01-22
140 50 140 - - - - 1box(20roll) 1 209H-50 62920637 57.99 SGD
Shipped after 2018-01-22
168 30 168 - - - - 1box(40roll) 1 209H-30 62920612 70.99 SGD
Shipped after 2018-01-22
176 18 176 418-8616 3 0696 3-1328 White 1Pack(7Roll) 1 209H-18 48903617 7.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
It is use for packing
4
From Japan
On 2016-06-16 17:54:34
It is convenient and always useful.
This review is about item#48903617.

Related Products