NoteBuy more than* S$200* and get FREE SHIPPING

No-Welding Link Chain

Purpose
For consolidated parts and hanging down
2014 TRUSCO Published Page
1-1809
Inner Width W (mm)
6
Inner Length P (mm)
20.3
Working Load [kN]
0.07
Wire Diameter d (phi mm)
2
Surface Processing
Uni-chrome plated finish
Overall Length (m)
30
Weight (kg)
1.92
Material
Steel (SWRM)
TRUSCO Part Number
405-6701
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 IL20S UC 48997331 32.76 SGD
In stock

Related Products