Buy more than* S$200* and get FREE SHIPPING

Swivel Snap Keychain

2.00 (1)
2014 TRUSCO Published Page
2-3032
Dimensions (Width W x Height H) (mm)
50x85
Weight (g)
12
Material
Iron (nickel)
TRUSCO Part Number
407-3754
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(3PC) 1 NO.100 48997654 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
I want to make use of various things.
2
From Japan
On 2017-04-08 06:37:27
Various examples of use, etc. Please display and explain! It is! It is! . An instruction manual is necessary! It is! It is! It is! It is!
This review is about item#48997654.

Related Products