Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Swivel Hooks Keychain

4.50 (2)
2014 TRUSCO Published Page
2-3032
Depth (mm)
15
Material
Snap ring portion / iron (nickel), threaded portion / brass
...see all>
Product Options
ADD TO CART
Number of Holders Dimensions (Width W x Height H) (mm) Weight (g) TRUSCO Part Number Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Holders Dimensions (Width W x Height H) (mm) Weight (g) TRUSCO Part Number Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 125x165 115 407-3771 Digital ESP metering, spot metering 1PC 1 NO.102 48997672 13.99 SGD
In stock
8 100x145 90 407-3762 X8 pcs nameplate rotation snap 1PC 1 NO.101 48997663 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
About 30 key management. Almost everyday use
4
From Japan
On 2017-06-08 16:12:19
As the tag came round because it was used for a long time, it replaced it with a thing with an acrylic window that can be confirmed on both sides. for your information
This review is about item#48997672.
Vehicle management
5
From Japan
On 2015-04-14 15:58:24
I think that the point that it is easy to hold and can be removed is good. However, it is difficult to remove the key from the snap, so I would like you to change to a spring snap.
This review is about item#48997672.

Related Products