Buy more than* S$200* and get FREE SHIPPING

Trigger Snap

Purpose
As tip bracket and hook of chain. Tip bracket of chain for fence.
2015 Trusco Published Pages
1 1963
2014 TRUSCO Published Page
1-1860
Working Load [kN]
0.04
Dimensions C (mm)
16
Dimensions B (mm)
7
Dimensions A (mm)
49
Weight (g)
24
Material
Zinc die-casting (ZDC1), nickel
TRUSCO Part Number
405-6914
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 P-642 48997505 3.84 SGD
In stock
ADD TO CART

Related Products