Buy more than* S$200* and get FREE SHIPPING

Endless Mill for Endless Coating Deep Rib (Long Neck End Mill) (2 Blades) - MHR 230

Effective Length (mm)
4
Blade Diameter (phi mm)
0.9
Shank Diameter (phi mm)
4
Blade Length (mm)
1.4
Overall Length (mm)
45
Number of Blades
2
TRUSCO Part Number
726-4488
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 08-00200-09040 37195541 299.99 SGD
Shipped after 2018-05-31
ADD TO CART

Related Products