Buy more than* S$200* and get FREE SHIPPING

Stripe Barricade Tape

Purpose
Fasten to column, fence, metal barricade etc.
Tape Length (m)
50
Tape Width (mm)
80
Weight (g)
420
Material
Polyethylene (PE)
Specification
Non adhesive
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Display Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Display Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
404-4487 Off-limits (Note) - 1Roll 1 147009 48908587 30.99 SGD
Shipped after 2018-02-26
- Off-limits (risk) 0.1 1Roll 1 147008 48908571 30.99 SGD
Shipped after 2018-02-26
ADD TO CART

Related Products