Buy more than* S$200* and get FREE SHIPPING

EH Connector Housing

4.40 (5)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
For wiring in equipment. 2.5mm pitch for wire-to-board connections.
2014 TRUSCO Published Page
1-2402
Insulation Resistance
1000Mohm more
Compatible Electiric Wires
AWG#30 to #22
Rated Current (A)
3
Withstand Voltage
AC800V / 1 minute
Rated Voltage
250V
Operating temperature Limits
(Including temperature rise value) -25 deg C to + 85 deg C
Material
Nylon 66 (UL94V-0)
...see all>
Product Options
ADD TO CART
Number of Poles Dimensions B (mm) Dimensions A (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Poles Dimensions B (mm) Dimensions A (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7 19.5 15 23 413-7850 1Bag(100PC) 1 EHR-7 49019652 12.99 SGD
In stock
9 24.5 20 29 413-7876 1Bag(100PC) 1 EHR-9 49019677 16.99 SGD
In stock
5 14.5 10 17 413-7833 1Bag(100PC) 1 EHR-5 49019634 12.99 SGD
In stock
8 22 17.5 25 413-7868 1Bag(100PC) 1 EHR-8 49019661 14.99 SGD
Shipped after 2018-04-27
4 12 7.5 14 413-7825 1Bag(100PC) 1 EHR-4 49019625 10.99 SGD
In stock
6 17 12.5 20 413-7841 1Bag(100PC) 1 EHR-6 49019643 10.99 SGD
In stock
- 27 22.5 32 413-7795 1Bag(100PC) 1 EHR-10 49019591 18.99 SGD
In stock
2 7 2.5 8 413-7809 1Bag(100PC) 1 EHR-2 49019607 8.99 SGD
In stock
3 9.5 5 11 413-7817 1Bag(100PC) 1 EHR-3 49019616 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Used for small sensor circuit
5
From Japan
On 2018-03-02 23:41:17
I was looking for a small connector with 2.5 mm pitch Thank you very much for helping me I would appreciate it if possible to sell even 50 or 10 smaller amounts
This review is about item#49019616.
Used for connection of measuring instruments.
4
From Japan
On 2016-11-15 17:41:19
I think that it can be conveniently used when there are drawings such as how to use it.
This review is about item#49019607.
electronic work
4
From Japan
On 2015-11-28 15:01:54
I am thankful that it is in a case as it is simple.
This review is about item#49019616.
electronic work
4
From Japan
On 2015-11-06 15:16:18
Making is solid and can be used with confidence. However, because it is in a plastic bag, it is hard to keep it until it runs out. It is easy to use as it is contained in resin case etc as it is simple.
This review is about item#49019607.
Board to board connection
5
From Japan
On 2015-08-17 16:35:17
Even within a crowded board, it is a part that you can install in a space-saving way and you want your own homemakers to have several kinds.
This review is about item#49019625.

Related Products