Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Compatible Electiric Wires Dimensions A (mm) Withstand Voltage Compatible Electric Wire Range AWG (#) Rated Voltage Rated Current (A) Rated Voltage (V) Shape Number of Poles Mass (g /package) Weight (g) 2015 Trusco Published Pages TRUSCO Part Number 2014 TRUSCO Published Page Insulation Resistance Dimensions B (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Electiric Wires Dimensions A (mm) Withstand Voltage Compatible Electric Wire Range AWG (#) Rated Voltage Rated Current (A) Rated Voltage (V) Shape Number of Poles Mass (g /package) Weight (g) 2015 Trusco Published Pages TRUSCO Part Number 2014 TRUSCO Published Page Insulation Resistance Dimensions B (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 12.5 - 32-22 - 3 250 - 6 - 40 - 421-8451 - - 17.5   1bag(100pc) 1 S6B-EH(LF)(SN) 89631105 25.99 SGD
Shipped after 2018-01-29
- 20.0 - 32-22 - 3 250 - 9 - 56 - 421-8485 - - 25.0   1bag(100pc) 1 S9B-EHLFSN 89631132 49.99 SGD
Shipped after 2018-01-29
- 5.0 - 32-22 - 3 250 - 3 - 22 - 421-8426 - - 10.0   1bag(100pc) 1 S3B-EH(LF)(SN) 89631071 17.99 SGD
Shipped after 2018-01-22
- 17.5 - 32-22 - 3 250 - 8 - 51 - 421-8477 - - 22.5   1bag(100pc) 1 S8B-EH(LF)(SN) 89631123 34.99 SGD
Shipped after 2018-01-29
- 10.0 - 32-22 - 3 250 - 5 - 34 - 421-8442 - - 15.0   1bag(100pc) 1 S5B-EH(LF)(SN) 89631096 26.99 SGD
Shipped after 2018-01-29
- 22.5 - 32-22 - 3 250 - 10 - 63 - 421-8400 - - 27.5   1bag(100pc) 1 S10B-EH(LF)(SN) 89631053 37.99 SGD
Shipped after 2018-01-29
- 15.0 - 32-22 - 3 250 - 7 - 46 - 421-8469 - - 20.0   1bag(100pc) 1 S7B-EH(LF)(SN) 89631114 31.99 SGD
Shipped after 2018-01-29
- 22.5 - 32-22 - 3 250 - 10 52 52 - 413-7230 - - 27.5   1bag(100pc) 1 B10B-EH(LF)(SN) 49019686 34.99 SGD
Shipped after 2018-01-29
- 17.5 - 32-22 - 3 250 - 8 43 43 - 413-7582 - - 22.5   1bag(100pc) 1 B8B-EH(LF)(SN) 49019756 31.99 SGD
Shipped after 2018-01-29
- 20.0 - 32-22 - 3 250 - 9 49 49 - 413-7639 - - 25.0   1bag(100pc) 1 B9B-EH(LF)(SN) 49019765 31.99 SGD
Shipped after 2018-01-29
- - - 32-22, 32-22, 32-22 - 3, 3, 3 250, 250, 250 - 11, 11, 11 - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 S11B-EH(LF)(SN) 00715697 5.99 SGD
Shipped after 2018-01-29
AWG#30-#22 2.5 Between AC800V / 1min - 250V 3 - Top type 2 14 14 1 2411 413-7281 1-2403 1000Mohm more 7.5   1Bag(100PC) 1 B2B-EHLFSN 49019695 19.99 SGD
Shipped after 2018-01-22
- 5.0 - 32-22 - 3 250 - 3 - - - - - - 10.0   1bag(10pc) 1 B3B-EH-A(LF)(SN) 00714175 2.99 SGD
Shipped after 2018-01-22
- 2.5 - 32-22 - 3 250 - 2 - - - - - - 7.5   1bag(10pc) 1 B2B-EH-A(LF)(SN) 00714087 2.99 SGD
Shipped after 2018-01-22
- 7.5 - 32-22 - 3 250 - 4 - - - - - - 12.5   1bag(10pc) 1 B4B-EH-A(LF)(SN) 00714218 3.99 SGD
Shipped after 2018-01-22
- 12.5 - 32-22 - 3 250 - 6 - - - - - - 17.5   1bag(10pc) 1 B6B-EH-A(LF)(SN) 00714254 4.99 SGD
Shipped after 2018-01-22
- - - 32-22 - 3 250 - 15 - - - - - - -   1bag(10pc) 1 B15B-EH(LF)(SN) 00713782 6.99 SGD
Shipped after 2018-01-22
- - - 32-22, 32-22, 32-22 - 3, 3, 3 250, 250, 250 - 11, 11, 11 - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 B11B-EH(LF)(SN) 00713502 5.99 SGD
Shipped after 2018-01-29
- 10.0, 10.0, 10.0 - 32-22, 32-22, 32-22 - 3, 3, 3 250, 250, 250 - 5, 5, 5 - - - - - - 15.0, 15.0, 15.0 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 B5B-EH-A(LF)(SN) 00714236 4.99 SGD
Shipped after 2018-01-29
- - - 32-22, 32-22, 32-22 - 3, 3, 3 250, 250, 250 - 15, 15, 15 - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 S15B-EH(LF)(SN) 00715855 6.99 SGD
Shipped after 2018-01-29
- - - 32-22, 32-22, 32-22 - 3, 3, 3 250, 250, 250 - 13, 13, 13 - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 B13B-EH(LF)(SN) 00713658 6.99 SGD
Shipped after 2018-01-29
- - - 32-22, 32-22, 32-22 - 3, 3, 3 250, 250, 250 - 12, 12, 12 - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 S12B-EH(LF)(SN) 00715724 7.99 SGD
Shipped after 2018-01-29
- - - 32-22, 32-22, 32-22 - 3, 3, 3 250, 250, 250 - 14, 14, 14 - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 S14B-EH(LF)(SN) 00715803 6.99 SGD
Shipped after 2018-01-29
- - - 32-22, 32-22, 32-22 - 3, 3, 3 250, 250, 250 - 14, 14, 14 - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 B14B-EH(LF)(SN) 00713703 6.99 SGD
Shipped after 2018-01-29
- 27.5, 27.5, 27.5 - 32-22, 32-22, 32-22 - 3, 3, 3 250, 250, 250 - 12, 12, 12 - - - - - - 32.5, 32.5, 32.5   1bag(10pc) 1 B12B-EH(LF)(SN) 00713554 5.99 SGD
Shipped after 2018-01-22
- 15.0 - 32-22 - 3 250 - 7 40 40 - 413-7531 - - 20.0   1bag(100pc) 1 B7B-EH(LF)(SN) 49019747 28.99 SGD
Shipped after 2018-01-29
- 5.0 - 32-22 - 3 250 - 3 19 19 - 413-7337 - - 10.0   1bag(100pc) 1 B3B-EH(LF)(SN) 49019704 16.99 SGD
Shipped after 2018-01-22
- 7.5 - 32-22 - 3 250 - 4 24 24 - 413-7388 - - 12.5   1bag(100pc) 1 B4B-EH(LF)(SN) 49019713 15.99 SGD
Shipped after 2018-01-22
- 10.0 - 32-22 - 3 250 - 5 29 29 - 413-7434 - - 15.0   1bag(100pc) 1 B5B-EHLFSN 49019722 23.99 SGD
Shipped after 2018-03-14
- 12.5 - 32-22 - 3 250 - 6 34 34 - 413-7485 - - 17.5   1bag(100pc) 1 B6B-EHLFSN 49019731 32.99 SGD
Shipped after 2018-01-22
- 2.5 - 32-22 - 3 250 - 2 - 17 - 421-8418 - - 7.5   1bag(100pc) 1 S2B-EHLFSN 89631062 9.99 SGD
Shipped after 2018-01-22
- 7.5 - 32-22 - 3 250 - 4 - 28 - 421-8434 - - 12.5   1bag(100pc) 1 S4B-EHLFSN 89631087 22.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
electronic work
4
From Japan
On 2015-11-28 15:00:31
I am thankful that it is in a case as it is simple.
This review is about item#49019704.
electronic work
4
From Japan
On 2015-11-06 15:15:53
Making is solid and can be used with confidence. However, because it is in a plastic bag, it is hard to keep it until it runs out. It is easy to use as it is contained in resin case etc as it is simple.
This review is about item#49019695.

Related Products