Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

HL Connector Pin Contact

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Insulation Resistance
1000Mohm or more
Electric Wire Covering Outer Diameter (mm)
1.5 - 2.2
Compatible Electiric Wires
0.3 - 0.75mm2, AWG#22 - #18
Rated Current (A)
(Maximum) 7
Withstand Voltage
AC1500V / 1 minute
Rated Voltage
MAX300V
Operating temperature Limits
-25deg C - (including temperature rise value) +90 deg C
Weight (g)
14
Material
Phosphor bronze, tin-plated (reflow treatment)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(100PC) 1 BSM-21T-P1.4 49019774 7.99 SGD
Shipped after 2018-05-01
ADD TO CART

Related Products