Buy more than* S$200* and get FREE SHIPPING

HL Connector Socket Contact

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Insulation Resistance
1000Mohm or more
Electric Wire Covering Outer Diameter (mm)
1.5 - 2.2
Compatible Electiric Wires
0.3 - 0.75mm2, AWG#22 - #18
Rated Current (A)
(Maximum) 7
Withstand Voltage
AC1500V / 1 minute
Rated Voltage
MAX300V
Operating temperature Limits
-25deg C - (including temperature rise value) +90 deg C
Weight (g)
17
Material
Phosphor bronze, tin-plated (reflow treatment)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(100PC) 1 BSF-21T-P1.4 49019887 8.89 SGD
Shipped after 2017-07-03
ADD TO CART

Related Products