Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Housing Receptacle

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
For transit connection. 4.5mm pitch wire-to-wire connection.
2014 TRUSCO Published Page
1-2409
Insulation Resistance
1000Mohm more
Compatible Electiric Wires
AWG#26 to #16,0.13 to 1.25mm2
Dimensions E (mm)
3.1
Rated Current (A)
(Max)10
Dimensions D (mm)
3
Withstand Voltage
AC1500V / 1 minute
Dimensions A (mm)
26.6
Rated Voltage
MAX300V
Operating temperature Limits
(Including temperature rise value) -25 deg C to + 90 deg C
Material
Nylon 66 (UL94V-0)
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Dimensions C (mm) Dimensions B (mm) Number of Poles Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Dimensions C (mm) Dimensions B (mm) Number of Poles Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
413-9038 17.7 14.8 9 405 1Bag(100PC) 1 YLR-09V 49020036 47.99 SGD
Shipped after 2018-06-26
413-9062 12.5 37.3 - 610 1Bag(100PC) 1 YLR-16V 49020063 70.99 SGD
Shipped after 2018-06-26
413-8988 6.7 10.3 2 156 1Bag(100PC) 1 YLR-02V 49019984 20.99 SGD
Shipped after 2018-06-25
413-8996 6.7 14.8 3 196 1Bag(100PC) 1 YLR-03V 49019993 25.99 SGD
Shipped after 2018-06-25
413-9020 12.5 19.3 8 372 1Bag(100PC) 1 YLR-08V 49020027 42.99 SGD
Shipped after 2018-06-26
413-9046 17.7 19.3 - 502 1Bag(100PC) 1 YLR-12V 49020045 52.99 SGD
Shipped after 2018-06-26
413-9011 12.5 14.8 6 302 1Bag(100PC) 1 YLR-06V 49020011 45.99 SGD
Shipped after 2018-06-25
413-9054 17.7 23.8 - 597 1Bag(100PC) 1 YLR-15V 49020054 62.99 SGD
Shipped after 2018-06-26
413-9003 12.5 10.3 4 236 1Bag(100PC) 1 YLR-04V 49020002 29.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cable relay of production equipment
5
From Japan
On 2017-03-16 14:35:07
It seems that the rating of the product looks delicate and delicate. Although I do not feel inconveniences especially in handling, it seemed easy if I entered notes such as the direction of inserting pins at the beginning, but I have not seen connectors with such instructions at the present.
This review is about item#49019984.

Related Products