Buy more than* S$200* and get FREE SHIPPING

HL Connector Housing Plug

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions B (mm)
7.5
Dimensions E (mm)
2.5
Withstand Voltage
AC1500V / 1 minute
Dimensions A (mm)
11.6
Rated Voltage
MAX300V
Material
Nylon 66 (UL94V-0)
...see all
Product Options
ADD TO CART
Compatible Electiric Wires Dimensions C (mm) Rated Current (A) Dimensions D (mm) Number of Poles Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Insulation Resistance Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Electiric Wires Dimensions C (mm) Rated Current (A) Dimensions D (mm) Number of Poles Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Insulation Resistance Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AWG#22 to #18,0.3 to 0.75mm2 9.16 (Max)7 6.1 2 67 413-8023 1-2408 1000Mohm more 1Bag(100PC) 1 HLP-02V 49019783 28.08 SGD
In stock
AWG#22 to #18,0.3 to 0.75mm2 17.08 (Max)7 11.7 8 195 413-8058 1-2408 1000Mohm more 1Bag(100PC) 1 HLP-08V 49019817 45.74 SGD
Shipped after 2017-01-24
AWG#22 to #18,0.3 to 0.75mm2 25 (Max)7 11.7 - 261 413-8066 1-2408 1000Mohm more 1Bag(100PC) 1 HLP-12V 49019826 54.29 SGD
Shipped after 2017-01-24
AWG#22 to #18,0.3 to 0.75mm2 9.16 (Max)7 11.7 4 106 413-8040 1-2408 1000Mohm more 1Bag(100PC) 1 HLP-04V 49019801 32.31 SGD
Shipped after 2017-01-24
AWG#22 - #18, 0.3 - 0.75mm<sup>2</sup> 13.12 (Maximum) 7 6.1 3 87 - - 1000Mohm or more 1Bag(100PC) 1 HLP-03V 49019792 28.08 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As part of the developed products
5
From Japan
On 2013-11-17 04:08:30
Especially large problem could be used as previously scheduled without.
This review is about item#49019792.

Related Products